Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Insta-Gard™ Powder Free Synthetic Exam Gloves

Catalog No. 19162222 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-222 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-162-222 Supplier Cardinal Health™ Supplier No. 8889IB

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Superior resistance to tears

Contain no natural rubber latex proteins or chemical accelerators.

  • Constructed of seamless vinyl
  • Powder free
  • Ambidextrous
  • Length: 9.5 in. (23 cm)
  • Fingertip thickness: 9.5 mil
  • Color: white

Specifications

Color White
Exterior Finish No Texture
Latex Free Yes
Material Vinyl
Powdered Powder Free
Size X-Large
Thickness (English) 6.6 mil
Thickness (Metric) 0.16 mm
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.