Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Low-Temperature Sterilization Pouchess

Catalog No. 19160117 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
15.2 x 25.4cm (6 x 10 in.)
20.3 x 30.5cm (8 x 12 in.)
25.4 x 38.1cm (10 x 15 in.)
7.6 x 17.9cm (3 x 7 in.)
Closure Type:
Self-seal
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Closure Type
19-160-117 20.3 x 30.5cm (8 x 12 in.) Self-seal
19-160-110 25.4 x 38.1cm (10 x 15 in.) Self-seal
19-160-112 7.6 x 17.9cm (3 x 7 in.) Self-seal
19-160-116 15.2 x 25.4cm (6 x 10 in.) Self-seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-160-117 Supplier Cardinal Health™ Supplier No. 32812
This item is not returnable. View return policy

Protect the sterile integrity of tools and equipment

For use with low-temperature sterilization and applications requiring EO.

  • Breathable Tyvek™ material facilitates faster aeration and easier sterilization
  • Resistant to puncture and tearing

Specifications

Closure Type Self-seal
Material Tyvek
Dimensions (L x W) 20.3 x 30.5cm (8 x 12 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.