Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Nonwoven Towels

Catalog No. 191301522 Shop All Cardinal Health Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-1522 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1522 Supplier Cardinal Health™ Supplier No. 7550
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile, nonwoven towel with absorbent texture, 15.5x23IN

Sterile, nonwoven towel with absorbent texture, 15.5x23IN

Specifications

Product Type Non-woven Towel
Length (English) 25 in.
Length (Metric) 63.5 cm
Width (English) 25 in.
Width (Metric) 38.1 cm
Material Cotton
Color White
Dimensions (L x W) 25 x 15 in. (63.5 x 38.1 cm)
For Use With (Application) For general laboratory cleanup or protection of cleanroom surface and equipment
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.