Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Paper Heat-Seal Pouches

Catalog No. 191300049 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
10 x 6 in. (25.4 x 15.2cm)
13 x 7.5 in. (33 x 19cm)
15 x 10 in. (38.1 x 25.4cm)
15 x 13 in. (38.1 x 33cm)
18 x 12 in. (45.7 x 30.5cm)
22 x 18 in. (55.9 x 45.7cm)
8 x 3 in. (20.3 x 7.6cm)
8 x 4 in. (20.3 x 10.2cm)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-0049 22 x 18 in. (55.9 x 45.7cm)
19-130-0044 10 x 6 in. (25.4 x 15.2cm)
19-130-0048 15 x 13 in. (38.1 x 33cm)
19-130-0046 15 x 10 in. (38.1 x 25.4cm)
19-130-0042 8 x 3 in. (20.3 x 7.6cm)
19-130-0043 8 x 4 in. (20.3 x 10.2cm)
19-130-0045 13 x 7.5 in. (33 x 19cm)
19-130-0047 18 x 12 in. (45.7 x 30.5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-130-0049 Supplier Cardinal Health™ Supplier No. 91822
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With blue film

  • Fracture-resistant film with high-strength surgical-grade paper provide adequate breathability and required sterile barrier
  • Peelable, low-lint design
  • Dual chemical indicators visually identify packages exposed to steam or EtO sterilization

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
Includes Blue film
Material Paper
Dimensions (L x W) 22 x 18 in. (55.9 x 45.7cm)
Length (English) 22 in.
Width (English) 18 in.
Length (Metric) 55.9 cm
Width (Metric) 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.