Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Paper Sterilization Heat Sealing Pouches

Catalog No. 19160131 Shop All Cardinal Health Products
Change view
Click to view available options
Length (Metric):
25.4 cm
27.9 cm
38.1 cm
40.6 cm
55.9 cm
Width (Metric):
10.2 cm
11.4 cm
12.7 cm
20.3 cm
40.6 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
19-160-131 40.6 cm 40.6 cm
19-160-128 55.9 cm 10.2 cm
19-160-130 25.4 cm 20.3 cm
19-160-129 38.1 cm 12.7 cm
19-160-127 27.9 cm 11.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-160-131 Supplier Cardinal Health™ Supplier No. 91616
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For both steam or ethylene oxide (EO) sterilization

  • Breathable, sterile barrier and indicates processing
  • Combines fracture-resistant film and high-strength surgical-grade paper
  • Peelable, low-lint design
  • Dual chemical indicators

Specifications

Closure Type Heat Seal
For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
Includes Blue film
Material Paper
Thickness (English) 2 mil
Dimensions (L x W) 16 x 16 in. (40.6 x 40.6cm)
Length (English) 16 in.
Width (English) 16 in.
Length (Metric) 40.6 cm
Width (Metric) 40.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.