Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protegrity™ Micro Powder Free Latex Surgical Gloves

Catalog No. 19160997 Shop All Cardinal Health Products
Change view
Click to view available options
Size: 6.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-160-997 Size: 6.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-160-997 Supplier Cardinal Health™ Supplier No. 2D72NT65
This item is not returnable. View return policy

Exceptional grip with outstanding tactile sensitivity

Ideal for delicate procedures requiring extra dexterity and precision. Triple-dipping technology created bonded layers promote excellent barrier integrity.

  • Outer latex layer provides a soft feel, high tensile strength and good elasticity
  • Inner nitrile layer offers easy donning and outstanding durability
  • Blended middle layer of nitrile and latex enhances adhesion of inner and outer layers
  • Average length: 12 in. (30cm), fingertip thickness: 7.1mil
  • Beaded Cuff
  • Color: natural

Specifications

Powdered Powdered
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.