Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Secure-Gard ™ Cone Mask

Catalog No. 191201293 Shop All Cardinal Health Products
Change view
Click to view available options
:
Filtration efficiency is 65% at 3.0 microns; Color: blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-120-1293 Filtration efficiency is 65% at 3.0 microns; Color: blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-1293 Supplier Cardinal Health™ Supplier No. AT7509
This item is not returnable. View return policy

Cone mask is designed to shape securely around the nose and the mouth.

Offer superb protection from a wide range of bacteria while maintaining comfort and enhancing breathability.

  • Latex-free construction
  • Filtration efficiency is 65% at 3.0 microns
  • Color: blue

Specifications

Product Type General Purpose Face Mask
Color Blue
Fastening Type Headband
Material Polyester
Style Cone
Filter Efficiency 65% (PFE)
Latex Free Yes
Model AT7509
Pore Size 3 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.