Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Self-Seal Sterility Maintenance Covers

Catalog No. 19160159 Shop All Cardinal Health Products
Change view
Click to view available options
Length (Metric):
25.4 cm
50.8 cm
55.9 cm
Width (Metric):
15.2 cm
30.5 cm
40.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
19-160-159 55.9 cm 40.6 cm
19-160-156 50.8 cm 30.5 cm
19-160-158 25.4 cm 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-160-159 Supplier Cardinal Health™ Supplier No. T13622A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect sterile items without need for heat sealer

For general use sterilization and storage of tools and equipment.

  • Pressure-sensitive closure ensures integrity of the seal
  • No need for heat seal

Specifications

Closure Type Self-seal
For Use With (Application) Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust
Material Polypropylene
Dimensions (L x W) 22 x 16 in. (55.9 x 40.6cm)
Length (English) 22 in.
Width (English) 16 in.
Length (Metric) 55.9 cm
Width (Metric) 40.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.