Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ CR100 Sterile Nitrile Cleanroom Gloves

Catalog No. 191305621 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-5621 6.5
19-130-5620 6
19-130-5622 7
19-130-5623 7.5
19-130-5624 8
19-130-5625 8.5
19-130-5626 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-5621 Supplier Cardinal Health™ Supplier No. 2Y1862T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder free, synthetic nitrile cleanroom gloves meet all relevant ASTM standards and are recommended for Class 10/ISO 4 critical environments.

  • Powder free, synthetic nitrile
  • Recommended for ISO 4/Class 10 or higher
  • Clean-processed and chlorinated
  • Beaded cuff design helps reduce roll-down
  • Micro-textured for confident and consistent grip
  • Available in hand-specific sizes
  • AQL of 1.5 for freedom from holes
  • Sterile – gamma irradiated to SAL 10-6

Documentation is available upon request

Specifications

Certifications/Compliance ASTM D6319, IEST-RP-CC005
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 13485
Model 2Y1862T
Series CR100
Tensile Strength 14 MPa
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.