Learn More
Brady™ Cardstock Cylinder Status Tags: CYLINDER EMPTY IN USE FULL
Shop All Brady Corporation ProductsDescription
- Heavy duty paper tags are made of a durable cardstock material They provide an economical and convenient way to ID equipment or areas of your facility
- Tags are appropriate for indoor use
Specifications
Specifications
| Quantity | 100/Pk. |
| Color | Red, White |
| Material | Paper Cardstock |
| Message | CYLINDER EMPTY IN USE FULL |
| Includes | (100) 12 in cotton string ties |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 194°F |
| Dimensions (L x W) | 3 x 5.75 in. |
| Label Type | Not laminated |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.