Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD CareFusion™ ChloraPrep™ Frepp™ Applicators

Catalog No. 1991246 Shop All BD Diagnostic Systems Products
This item is not returnable. View return policy
Catalog No. 19-912-46 Supplier BD Supplier No. 260299
This item is not returnable. View return policy

Provide a superior, hands-off friction scrub, enhancing the efficacy of the antiseptic solution it delivers

For procedures such as: blood culture, peripheral IVs, accessing porta-caths, minor surgical procedures, blood gas draw, small biopsy, surgical site cleaning after stitching.

  • Keep clinician's hands away from the prep site
  • Rapid-acting, persistent, and superior patient preoperative skin preparation
  • 2% chlorhexidine gluconate (CHG) and 70% isopropyl alcohol (IPA)
  • Optimum efficacy achieved with immediate onset of action (IPA) and persistence of prolonged residual activity (CHG)
  • Ideal for Peripheral IVs and IV restarts
  • Volume: 1.5mL
  • Coverage area: 2.5 × 2.5 in. (6.4 × 6.4cm)
  • Latex-free
  • Ergonomically designed

TRUSTED_SUSTAINABILITY

Specifications

Product Type ChloraPrep™ Brand Frepp™ Applicator
Dimensions (L x W) 2.5 x 2.5 in.
For Use With (Application) For the preparation of the patient's skin prior to surgery or injection
Latex Free Yes
Volume (English) 0.05 oz.
Volume (Metric) 1.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.