Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD CareFusion™ ChloraPrep™ Swabstick

Catalog No. 14910501 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Dimensions (L x W):
2.5 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-910-501 2.5 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-910-501 Supplier BD Supplier No. 260100

missing translation for 'validMainframeMsg'

Long plastic handle allows hands-off application, which can reduce cross-contamination

  • Nonlinting polyester polyurethane foam tip
  • Reinforced handle for friction application
  • Saturated with clear ChloraPrep solution
  • Volume: 1.75mL
  • Approx. coverage area: 2.5 × 2.5 in. (6.4 × 6.4cm)

Applicator Features

  • Nonlinting foam sponge allows for friction application
  • Foil pouch provides two-year shelf life
  • Latex-free and nonallergenic
  • Tear and Twist packaging is easy to open

TRUSTED_SUSTAINABILITY

Specifications

Product Type ChloraPrep™ Swabstick
Dimensions (L x W) 2.5 x 2.5 in.
For Use With (Application) For the preparation of the patient's skin prior to surgery
Latex Free Yes
Volume (English) 0.059 oz.
Volume (Metric) 1.75 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.