Learn More
Description
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1 |
| Description | Capture Clam |
| Lens Tint | Mirror |
| Product Type | Safety Glasses |
| Frame Color | Black, Tan |
| Weight (Metric) | 30.6 g |
| Material | Polycarbonate, TPR |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.