Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Labelled Algae Collection
SDPSCI_ED

Catalog No. S22788ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Grade:
6 to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S22788ND 6 to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S22788ND Supplier Carolina™ Supplier No. 267777
Only null left
Add to Cart
Add to Cart

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Present the diversity of algae with these 5 specimens. The Labelled Algae Collection is freeze-dried for longevity and is clearly labelled.

  • Includes red algae (Rhodophyta), brown algae (Phaeophyta) and 3 different green algae (Chlorophyta)
  • All specimens have been freeze-dried to preserve their form and give years of service
  • Each specimen is labeled
  • Displayed on 8 in. x 6 in. case

Specifications

Grade 6 to Undergraduate
Format Set
Product Type Algae Collection
Width (English) 8 in.
Height (English) 6 in.
Languages English
For Use With (Application) Educational purposes
Subject Biology
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.