Learn More
Description
- Brine shrimp eggs hatch in about two days when put in a weak salt solution
- Excellent food for hydra and small aquarium fish
- With instructions
Specifications
Specifications
| Packaging | Vial |
| Storage Requirements | 26°C to 28°C |
| Quantity | 1 oz. |
| Scientific Name | Artemia |
| Includes | Instructions |
| Sufficient For | Class of 30 students |
| Product Type | Brine Shrimp Egg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

