Learn More
Description
The size of this planarian varies with the season. Smaller forms are more prevalent in early spring; larger or mature forms are evident throughout remainder of year.
- Great for regeneration and memory studies
- Easy to culture
- Affordable
- For a class of 30 students
- With instructions
Specifications
Specifications
| For Use With (Application) | Regenerating wonders, great for regeneration and memory studies. |
| Packaging | Jar |
| Storage Requirements | 21°C to 23°C |
| Quantity | 1 Ea. |
| Includes | Instructions |
| Sufficient For | Class of 30 students |
| Product Type | Planaria, Brown |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

