Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Bullfrog Tadpoles
SDPSCI_ED

Catalog No. S07741ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Quantity:
12/Container
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S07741ND 12/Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog No. S07741ND Supplier Carolina Biological Supply Supplier No. 146552

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

missing translation for 'validMainframeMsg'

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

A tadpole (also called pollywog or porwigle) is the larval stage in the life cycle of an amphibian, particularly that of a frog or toad.

  • Medium sized
  • Up to 2 inches
  • With complete care instructions
  • Container of 12

Specifications

Storage Requirements 22°C to 25°C
Quantity 12/Container
Size Medium
Includes Instructions
Sufficient For Class of 30 students
Product Type Bullfrog Tadpoles
Length (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.