Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Individual Flagellate Cultures
SDPSCI_ED

Catalog No. S07216ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Product Type:
Euglena
Volvox
Scientific Name:
Euglena
Volvox
Catalog No. Product Type Scientific Name
S07216ND Volvox Volvox
S07222ND Euglena Euglena
2 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S07216ND

Supplier: Carolina Biological Supply 131860

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

A flagellate is an organism with one or more whip-like organelles called flagella.

Note: To ensure you order enough living materials for the number of students in your class, order 1 culture for up to 30 students, 2 cultures for 31 to 60 students, 3 cultures for 61 to 90 students, etc.

Specifications

Packaging Jar
Storage Requirements 20°C to 22°C
Quantity Ea.
Scientific Name Volvox
Includes Dropping pipet, appropriate medium
Sufficient For Class of 30 students
Media Type Alga-Gro freshwater or soil water
Product Type Volvox
Temperature (Metric) Range 22°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.