Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Monocot Seeds
SDPSCI_ED

Catalog No. S07525ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Product Type:
Seed, Barley Viable
Seed, Corn Field Viable
Seed, Grass Rye Viable
Seed, Sweet Corn Viable
Seed, Wheat Viable
Catalog No. Product Type
S07525ND Seed, Barley Viable
S07527ND Seed, Corn Field Viable
S07528ND Seed, Sweet Corn Viable
S07530ND Seed, Grass Rye Viable
S07540ND Seed, Wheat Viable
5 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S07525ND

Supplier: Carolina Biological Supply 159223

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Species were selected because of their good germination rates.

  • Germinating monocots have one seed leaf, parallel leaf venation, fibrous roots, and scattered vascular bundles
  • Flower parts usually occur in threes

Specifications

Storage Requirements 20°C
Quantity Ea.
Sufficient For Class of 30 students
Weight (Metric) 453.59 g
Product Type Seed, Barley Viable
Weight (English) 1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.