Learn More
Description
Includes
- 8 oz. cup with food
- Five Vanessa cardui butterfly larvae
- Larvae care instructions
The larvae pupate and emerge as adult butterflies in as little as three weeks. Witnessing metamorphosis is an experience that students never forget!
- At least three out of five larvae are guaranteed to emerge as healthy adult butterflies
Note: Prepaid coupons allow you to order your organisms in advance. We'll send a coupon(s) that you later redeem by phone, fax, Online web form, or mail. To ensure prompt arrival of material, coupons must be redeemed at least 2 weeks prior to requested delivery date.
Specifications
Specifications
| For Use With (Application) | Carolina™ makes it easy to teach the concept of life cycle with live painted lady butterflies, witnessing metamorphosis is an experience that children never forget. |
| Storage Requirements | 22°C to 25°C |
| Quantity | 5/Container |
| Includes | 8 oz. cup with food, five Vanessa cardui butterfly larvae, larvae care instructions |
| Sufficient For | Class of 15 students |
| Product Type | Painted Lady Butterfly 5 Larvae Culture |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

