Learn More
Description
This culture requires a high light level of 200 to 400-foot candles of fluorescent light 18 to 24 in. from the culture. The medium is Soil-water and the optimum growth temperature is 22°C.
- Enough material for a class of 30 students
Specifications
Specifications
| Storage Requirements | 22°C |
| Quantity | 1 Tube |
| Sufficient For | Class of 30 students |
| Media Type | Soil-water |
| Product Type | Synura |
| Temperature (Metric) Range | 22°C |
| Lighting Type | High light level is 200 to 400 ft candles of fluorescent light 18 to 24 in. from the culture |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

