Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sanitaire SC6085B 12 in Carpet Extractor, 1 ea

Catalog No. 502868405
Encompass

The Sanitaire SC6085B portable carpet extractor is a walk-behind model engineered for effective carpet cleaning. It features a 12 in cleaning width, 150 water lift, 10 gal solution and recovery tank capacities, and 100 PSI pump pressure. This unit is also biodegradable.

  • Cleaning width: 12 in
  • Water lift: 150
  • Solution tank capacity: 10.0 gal
  • Recovery tank capacity: 10.0 gal
  • Pump pressure: 100 PSI
  • Portable design
  • Cord length: 50 ft
  • Biodegradable

Catalog No. 50-286-8405 Supplier MSC Supplier No. 42129981
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Sanitaire SC6085B portable carpet extractor is a walk-behind model engineered for effective carpet cleaning. It features a 12 in cleaning width, 150 water lift, 10 gal solution and recovery tank capacities, and 100 PSI pump pressure. This unit is also biodegradable.

  • Cleaning width: 12 in
  • Water lift: 150
  • Solution tank capacity: 10.0 gal
  • Recovery tank capacity: 10.0 gal
  • Pump pressure: 100 PSI
  • Portable design
  • Cord length: 50 ft
  • Biodegradable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.