Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Carpet Guard Carpet Protector with Adhesive

Catalog No. 17183991 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Dimensions (L x W):
36 in. x 500 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-183-991 36 in. x 500 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-183-991 Supplier International Enviroguard™ Supplier No. EMCG336500USA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carpet Guard is easy to use and helps keep carpeting as clean as when you first found it. Simply roll out the protective film to safeguard carpets for up to 45 days.

  • Heavy-duty carpet protectors are ideal for temporary protection in high-traffic areas like hallways, stairways, entrances, and exits
  • Water-resistant, puncture-proof, and don't leave behind a residue
  • Ideal for preventing accidental spills, stains, or buildup of debris throughout projects
  • Durable carpet protectors to get the job done with less clean-up or carpet damage with 3 mil. thick polyethylene
  • Ideal for local and federal government end-users and federal prime contractors
  • Made in the USA

Specifications

Material Polyethylene
Color Clear
Type Adhesive Floor Mat
Width (Metric) 91.4 cm
Thickness (English) 2 mil
Length (English) 500 ft.
Dimensions (L x W) 36 in. x 500 ft.
Length (Metric) 152.4 m
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.