Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoaguSense™ Carrying Case

Catalog No. 23654008
Change view
Click to view available options
For Use With (Equipment):
03P70-02
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
23-654-008 03P70-02
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-654-008 Supplier CoaguSense™ Supplier No. 03P7501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CoaguSense™ Carrying Case is a replacement accessory for use with Coag-Sense™ PT/INR Monitoring System.

  • Protective case
  • For use with Coag-Sense™ PT2 meter

Specifications

Type Case
Description Carrying case
For Use With (Equipment) 03P70-02
Quantity 1
Dimensions (L x W) 5.5 x 7 in.
Length (English) 5 in.
Length (Metric) 12 cm
Width (English) 6.75 in.
Width (Metric) 18 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.