Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Fluke Carrying Case, Resin, For 9190A Field Metrology Well, 1 ea

Catalog No. 502795917
Encompass_Preferred

This wheeled carrying case is designed to provide secure transport and storage for the 9190A Ultra-Cool Field Metrology Well. Constructed from dent-resistant resin, it features a foam-lined interior to protect sensitive equipment from impact during transit.

  • Constructed from durable, dent-resistant resin
  • Equipped with protective foam lining
  • Includes wheels for easy portability
  • Exterior dimensions: 63.25 cm x 60.2 cm x 33.27 cm (24.90 in. x 23.70 in. x 13.10 in.)
  • Interior dimensions: 57.15 cm x 53.59 cm x 28.96 cm (22.50 in. x 21.10 in. x 11.40 in.)
  • Weight with foam: 12.25 kg (27 lbs.)
  • Weight without foam: 9.12 kg (20.1 lbs.)
  • Temperature rating: -10°F to +210°F

Catalog No. 50-279-5917 Supplier Grainger Supplier No. 19YH38
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wheeled carrying case is designed to provide secure transport and storage for the 9190A Ultra-Cool Field Metrology Well. Constructed from dent-resistant resin, it features a foam-lined interior to protect sensitive equipment from impact during transit.

  • Constructed from durable, dent-resistant resin
  • Equipped with protective foam lining
  • Includes wheels for easy portability
  • Exterior dimensions: 63.25 cm x 60.2 cm x 33.27 cm (24.90 in. x 23.70 in. x 13.10 in.)
  • Interior dimensions: 57.15 cm x 53.59 cm x 28.96 cm (22.50 in. x 21.10 in. x 11.40 in.)
  • Weight with foam: 12.25 kg (27 lbs.)
  • Weight without foam: 9.12 kg (20.1 lbs.)
  • Temperature rating: -10°F to +210°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.