Learn More
Description
Aids those with poor vision and assists in reading small print
- Rimless, crystal-clear rectangular acrylic lens gives you a sharp distortion-free view
- At only 5.7 oz., the lighted RimFree magnifier is lightweight and comfortable to use for a long period of time
- It comes with a soft case to protect the lens when not in use
Specifications
Specifications
| Weight (Metric) | 158.75 g |
| Product Type | Magnifier, Rectangle Rim-Free |
| For Use With (Application) | For line by line reading of books, recipes, or your favorite periodicals |
| Lighting | LED |
| Includes | Soft pouch, button cell |
| Magnification | 2x |
| Weight (English) | 5.6 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

