Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cascade Cable for Dual LED Lights

Catalog No. 1495035163
Change view
Click to view available options
Length (English):
12 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-950-35163 36 in.
14-950-35162 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-950-35163 Supplier Treston™ Supplier No. 1495035163
Add to Cart
Add to Cart

Cascade cable for dual LED lights to connect up to 10 LED lights in a daisy chain to one power source.

  • Connect up to 10 LED lights from a single power source
  • For cable management in a line of Treston workstations

Specifications

Width (English) 0.25 in.
Quantity 1 Ea.
For Use With (Equipment) Treston Dual LED Lights
Width (Metric) 6 mm
Description Cascade cable
Dimensions (L x W) 36 x 2 in.
Length (English) 36 in.
Length (Metric) 914 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.