Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Case for FH40TG Teleprobe

Catalog No. 17000855 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
FH40TG Teleprobe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-000-855 FH40TG Teleprobe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-000-855 Supplier Thermo Scientific™ Supplier No. 425405120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Case for FH40TG Teleprobe without content.

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 5.9 in.
Material Aluminum
Width (English) 6.3 in.
Product Type Case
For Use With (Equipment) FH40TG Teleprobe
Dimensions 90 x 16 x 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.