Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Caster Connection Rigid Caster, Polyurethane on Aluminum, 5 in, 750 lb Capacity

Catalog No. 5000532239
Encompass

This rigid top plate caster features a durable polyurethane on aluminum wheel with a 5 inch diameter and a 750 lb load capacity, designed for various industrial applications.

  • Features a rigid style for stable movement.
  • Equipped with a 5 in wheel diameter.
  • Wheel material is polyurethane on aluminum for durability.
  • Offers a 2 in wheel width.
  • Designed with a 750 lb load capacity.
  • Includes a sealed precision ball bearing.
  • Has a 4.5 in plate length and 4 in plate width.
  • Overall height is 6-1/2 in.

Catalog No. 50-005-32239 Supplier MSC Supplier No. 47173034
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster features a durable polyurethane on aluminum wheel with a 5 inch diameter and a 750 lb load capacity, designed for various industrial applications.

  • Features a rigid style for stable movement.
  • Equipped with a 5 in wheel diameter.
  • Wheel material is polyurethane on aluminum for durability.
  • Offers a 2 in wheel width.
  • Designed with a 750 lb load capacity.
  • Includes a sealed precision ball bearing.
  • Has a 4.5 in plate length and 4 in plate width.
  • Overall height is 6-1/2 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.