Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Caster Connection Rigid Top Plate Caster, Polyurethane Wheel, 4 inch Diameter, 700 lb Capacity

Catalog No. 5000536047
Encompass

The Caster Connection Rigid Top Plate Caster features a durable polyurethane wheel and a sealed precision ball bearing for smooth operation. Designed for heavy-duty applications, it offers a 700 lb load capacity and a 4 inch wheel diameter, making it suitable for various industrial and commercial settings requiring rigid mobility.

  • Plate mount type
  • 4 inch wheel diameter
  • Polyurethane wheel material
  • 2 inch wheel width
  • Sealed precision ball bearing
  • Sealed bearing type
  • Plate dimensions: 4.5 inch length x 4 inch width
  • 5-5/8 inch overall height
  • 700 lb load capacity
  • Rigid style

Catalog No. 50-005-36047 Supplier MSC Supplier No. 47173059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Caster Connection Rigid Top Plate Caster features a durable polyurethane wheel and a sealed precision ball bearing for smooth operation. Designed for heavy-duty applications, it offers a 700 lb load capacity and a 4 inch wheel diameter, making it suitable for various industrial and commercial settings requiring rigid mobility.

  • Plate mount type
  • 4 inch wheel diameter
  • Polyurethane wheel material
  • 2 inch wheel width
  • Sealed precision ball bearing
  • Sealed bearing type
  • Plate dimensions: 4.5 inch length x 4 inch width
  • 5-5/8 inch overall height
  • 700 lb load capacity
  • Rigid style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.