Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Greenlee Caster Set, 152 mm Diameter, Polyolefin, 4-Piece Set

Catalog No. 502775016
Encompass_Preferred

This caster set includes four 152 mm (6 in.) diameter casters designed for heavy-duty applications such as bi-fold cabinets and conduit or pipe storage racks. The set consists of two rigid and two swivel casters constructed from durable, hard injected molded polyolefin. These wheels are engineered to be stain-resistant, chemical-resistant, and non-marking, ensuring reliable performance in demanding environments.

  • Load rating of 907 kg (2,000 lb.)
  • Includes 16 self-threading mounting screws (3/8-16 x 1 in.)
  • Bolt pattern of 73 mm x 83 mm (2-7/8 in. x 3-1/4 in.)
  • Caster height of 190.5 mm (7-1/2 in.)
  • Wheel tread width of 51 mm (2 in.)

Catalog No. 50-277-5016 Supplier Grainger Supplier No. 172K29
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster set includes four 152 mm (6 in.) diameter casters designed for heavy-duty applications such as bi-fold cabinets and conduit or pipe storage racks. The set consists of two rigid and two swivel casters constructed from durable, hard injected molded polyolefin. These wheels are engineered to be stain-resistant, chemical-resistant, and non-marking, ensuring reliable performance in demanding environments.

  • Load rating of 907 kg (2,000 lb.)
  • Includes 16 self-threading mounting screws (3/8-16 x 1 in.)
  • Bolt pattern of 73 mm x 83 mm (2-7/8 in. x 3-1/4 in.)
  • Caster height of 190.5 mm (7-1/2 in.)
  • Wheel tread width of 51 mm (2 in.)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.