Learn More
Description
- Elevates workbench for 6 in.
- Heavy-duty ball-bearing casters
- 1000 lb static load
Specifications
Specifications
| Product Type | Casters |
| Style | Heavy-duty ball-bearing |
| Increments | Elevates workbench for 6 in. |
| Diameter (English) | 5 in. |
| Holds | 1000 lb static load |
| For Use With (Equipment) | AMT Tables |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.