Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Casting Frames (Various Prints)
SDP

Catalog No. 22446301 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
12 to 20 x 8.5 in.
20.25 to 24 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-301 20.25 to 24 x 12 in.
22-446-286 12 to 20 x 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-301 Supplier Mopec Supplier No. FS389
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable supports securely hold impression materials in place during casting, helping maintain proper shape and stability as the material sets for accurate, consistent results. Options are available for tire-print or footprint applications to support different impression-casting needs.

Materials

  • 0.04 in. thick aluminum

Dimensions

  • FS388: 12-20 L x 8.5 x 1.75 H in.
  • FS389: 20.25-24 L x 12 W x 1.75 H in.

Performance

  • Adjustable
  • Restricts the flow and controls the depth of casting material

Specifications

Dimensions (L x W) 20.25 to 24 x 12 in.
Product Type Casting Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.