Learn More
Description
- Features a resealable design with a thickness of 4 mm.
- Provides a clean and simple way to mix water with casting material.
- Made from tough, flexible plastic for reliable handling.
- Allows easy mixing, pouring, and storage.
- Helps minimize mess and material loss.
- Ideal for forensic casting applications.
- Suitable for footprint and tire impression evidence.
Specifications
Specifications
| Dimensions (L x W) | 13 x 18 in. |
| Product Type | Evidence Bag |
| Color | Transparent |
| Quantity | 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
