Learn More
Surgical Design™ Castroviejo Scissors and Needle Holders - TC, Straight and Curved
Shop All Surgical Design ProductsDescription
- Four instrument options available: Castroviejo Scissors TC Straight, Castroviejo Scissors TC Curved, Castroviejo Needle Holder TC Straight, Castroviejo Needle Holder, TC Curved
- Tungsten carbide (TC) inserts provide exceptional durability and improved grip or cutting efficiency
- Fine, micro-precision tips designed for delicate surgical and autopsy applications
- Smooth spring-action handle allows controlled, low-fatigue operation
- Ideal for ophthalmic, vascular, microsurgical, dermatologic, and forensic/postmortem use
- Crafted from surgical-grade stainless steel with excellent corrosion resistance
- Lightweight and easy to maneuver for precise control
- Fully autoclavable and reusable
Specifications
Specifications
| Product Type | Needle Holder Driver |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Tip Style | Straight |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.