Learn More
Surgical Design™ Castroviejo Scissors and Needle Holders - TC, Straight and Curved
Shop All Surgical Design ProductsDescription
- Four instrument options available:Castroviejo Scissors, TC Straight Castroviejo Scissors, TC Curved Castroviejo Needle Holder, TC Straight Castroviejo Needle Holder, TC Curved
- Tungsten carbide TC inserts provide exceptional durability and improved grip or cutting efficiency
- Fine, micro-precision tips designed for delicate surgical and autopsy applications
- Smooth spring-action handle allows controlled, low-fatigue operation
- Ideal for ophthalmic, vascular, microsurgical, dermatologic, and forensic/postmortem use
- Crafted from surgical-grade stainless steel with excellent corrosion resistance
- Lightweight and easy to maneuver for precise control
- Fully autoclavable and reusable
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Includes | Straight Blades |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel with Tungsten Carbide Inserts |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.