Learn More
Description
- Two precision variations available:, Castroviejo Scissors with Loops Straight, Castroviejo Scissors with Loops Curved
- Loop-handle design provides enhanced fingertip control and reduced hand fatigue during long procedures
- Ultra-fine cutting tips ideal for microsurgery, ophthalmic procedures, and forensic/postmortem dissection
- Smooth spring-tension mechanism for controlled, consistent cutting action
- Crafted from surgical-grade stainless steel for durability and corrosion resistance
- Lightweight, balanced construction for maximum maneuverability
- Excellent for trimming delicate tissue, small ligaments, vessels, and fine structures
- Fully autoclavable and reusable
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel with Tungsten Carbide Inserts |
| Includes | Straight Blades |
| Length (English) | 8 in. |
| Length (Metric) | 20 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.