Learn More
National Safety Apparel™ Enespro™ CAT 2 Arc Flash Accessory Kit with Class 0 Gloves
Shop All National Safety Apparel Products

Description
- Flat locked seams for comfort
- Rib knit, single layer hood balaclava
- Adjustable settings allow the faceshield to be secured in various positions
- Lightweight design
- PureView™ technology for proven color recognition
Specifications
Specifications
| Material | Westex™ UltraSoft™ |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, ASTM F2178, ANSI/ASTM D120, Class 0, Type 1, OSHA 1910.269 |
| Product Type | Accessory Kit |
| Arc Flash Rating | 12 cal/cm² |
| Color | Navy |
| Size | 2X-Large |
| Suspender | None |
| Closure Type | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.