Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Cat Skeleton (Felis catus)
SDPSCI_ED

Catalog No. S00598 Shop All 3B Scientific Products
Change view
Click to view available options
For Use With (Application):
Anatomy Demonstrations
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S00598 Anatomy Demonstrations
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00598 Supplier 3B Scientific™ Supplier No. 1020969

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Skeleton of Domestic Cat - Prepared from real bones that have been reassembled and mounted on a wooden base.

  • Prepared skeleton of a real domestic cat consisting of more than 230 bones (depending on the length of tail tail) mounted on a wooden base.
  • You can choose between two variants. The bones of the rigidly mounted skeleton are formly attached to each other for better stability. The flexibly mounted skeleton is particularly suitable for learning and understanding the locomotory system of a cat.
    • Length: Approx. 50 to 70 cm
    • Width: Approx. 27 to 35 cm
    • Height: Approx. 40 to 60 cm
    • Weight: Approx. 3.6 to 4.5 kg
  • Domestic Cat (Felis catus)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Cats
    • Diet: Carnivore
    • Size: Approx. 50 to 60 cm
    • Weight: Approx. 2 to 8 kg
    • Age: 10 to 18 years
    • Skeleton: Up to Approx. 240 individual bones
  • Dentition formula:
    • Number: 30
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 3/2
    • Molars (M): 1/1

Specifications

For Use With (Application) Anatomy Demonstrations
Height (Metric) 40 to 60 cm
Length (Metric) 50 to 70 cm
Weight (Metric) 3.6 to 4.5 kg
Width (Metric) 27 to 35 cm
Product Type Cat Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.