Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Cat Skull (Felis catus)
SDPSCI_ED

Catalog No. S00600 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00600 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00600 Supplier 3B Scientific™ Supplier No. 1020972

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific real skull of an adult domestic cat.

  • Real skull of an adult domestic cat. The shape of the skull may vary depending on the breed.
  • Length: Approx. 10 cm
  • Domestic Cat (Felis catus)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Cats
    • Diet: Carnivore
    • Size: Approx. 50 to 60 cm
    • Weight: Approx. 2 to 8 kg
    • Age: 10 to 18 years
    • Skeleton: Up to Approx. 240 individual bones
  • Dentition formula:
    • Number: 30
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 3/2
    • Molars (M): 1/1

Specifications

Length (Metric) 10 cm
Weight (Metric) 2 to 8 kg
Product Type Cat Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.