Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Betaine, 5M Solution, Molecular Biology Grade, Ultrapure, Thermo Scientific Chemicals
Click to view available options
Quantity:
1.5 mL
10 mL
5 x 1.5 mL
100 mL
Packaging:
Plastic bottle
Specifications
Packaging | Plastic bottle |
Quantity | 10 mL |
Beilstein | 3537113 |
Grade | Molecular Biology, Ultrapure |
Physical Form | Solution |
Chemical Name or Material | Betaine |
Safety and Handling
EINECSNumber | 203-490-6 |
RTECSNumber | DS5900000 |
TSCA | Yes |
Recommended Storage | Store at -20°C |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction