Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ALPAQUA ENGINEERING LLC CATALYST 96

Catalog No. NC1571155
Encompass

  • Magnet type: Slotted ring, N50 Neodymium magnets
  • Well format: 96-well
  • Compatibility with microplates: Nearly all 96-well shallow, half-deep, and deep-well microplates; full-, semi-, and non-skirted PCR microplates
  • Compatibility with pipettors: Single channel, 8-well, or 12-well multi-channel pipettes
  • Maximum sample volume: Up to 2 mL
  • Minimum elution volume: As low as 10 µL
  • Operational mode: Manual pipetting (optimized), compatible with automation
  • Bead separation: Rapid
  • Aspiration control: Slotted magnet architecture allows tip tracking
  • Slot configuration: Rotatable for row or column format
  • Spring cushion technology: Not included
  • PCR strip adaptor: Required for PCR strip tubes
  • Applications: Low to moderate throughput genomic workflows; PCR/sequencing reaction clean-up; nucleic acid purification

Catalog No. NC1571155 Supplier ALPAQUA ENGINEERING LLC Supplier No. A000550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Magnet type: Slotted ring, N50 Neodymium magnets
  • Well format: 96-well
  • Compatibility with microplates: Nearly all 96-well shallow, half-deep, and deep-well microplates; full-, semi-, and non-skirted PCR microplates
  • Compatibility with pipettors: Single channel, 8-well, or 12-well multi-channel pipettes
  • Maximum sample volume: Up to 2 mL
  • Minimum elution volume: As low as 10 µL
  • Operational mode: Manual pipetting (optimized), compatible with automation
  • Bead separation: Rapid
  • Aspiration control: Slotted magnet architecture allows tip tracking
  • Slot configuration: Rotatable for row or column format
  • Spring cushion technology: Not included
  • PCR strip adaptor: Required for PCR strip tubes
  • Applications: Low to moderate throughput genomic workflows; PCR/sequencing reaction clean-up; nucleic acid purification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.