Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Catheter for mouse carotid artery, 1 to 2Fr, 8cm, square tip, collar @ 0.9cm. Fits 25ga
SDP

Catalog No. NC1672564
Encompass

The Instech C10PU-MCA1459 is a specialized catheter designed for mouse carotid artery access. It features a two-piece polyurethane construction that transitions from a delicate 1Fr distal tip to a 2Fr proximal end, ensuring an ideal fit with 25-gauge (25ga) connectors such as Vascular Access Buttons™ or PinPorts™. This design is optimized for reliable blood sampling or infusion while minimizing vessel trauma through its soft tubing and square tip. A silicone collar is positioned 0.9 cm from the tip to provide secure anchoring within the vessel, and the entire assembly is EtO sterilized and individually packaged to maintain surgical-grade standards.

Features

  • Vessel Application: Mouse carotid artery
  • Tip Design: 1Fr soft PU, square tip
  • Connection: Fits 25ga (2Fr proximal)
  • Anchoring: Silicone collar @ 0.9cm
  • Length: 8 cm total (2.5cm/5.5cm)
  • Dead Volume: Approx. 9 µL

Catalog No. NC1672564 Supplier Instech Supplier No. C10PUMCA1459
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech C10PU-MCA1459 is a specialized catheter designed for mouse carotid artery access. It features a two-piece polyurethane construction that transitions from a delicate 1Fr distal tip to a 2Fr proximal end, ensuring an ideal fit with 25-gauge (25ga) connectors such as Vascular Access Buttons™ or PinPorts™. This design is optimized for reliable blood sampling or infusion while minimizing vessel trauma through its soft tubing and square tip. A silicone collar is positioned 0.9 cm from the tip to provide secure anchoring within the vessel, and the entire assembly is EtO sterilized and individually packaged to maintain surgical-grade standards.

Features

  • Vessel Application: Mouse carotid artery
  • Tip Design: 1Fr soft PU, square tip
  • Connection: Fits 25ga (2Fr proximal)
  • Anchoring: Silicone collar @ 0.9cm
  • Length: 8 cm total (2.5cm/5.5cm)
  • Dead Volume: Approx. 9 µL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.