Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Catheter for rabbit femoral v/a, PU 3Fr 60cm, fixed collars, 17 x 17.5cm, rounded tip, sleeve. Fits 22ga.
SDP

Catalog No. NC3594809
Encompass

The Instech C30PUBFV2208 is a 3Fr polyurethane (PU) vascular catheter for rats, featuring a pre-attached 22ga stainless steel connector. This design allows for direct, secure attachment to one-channel Vascular Access Buttons™ or PinPorts™, streamlining surgical procedures. The polyurethane material offers high biocompatibility, reducing vessel irritation and extending catheter patency. Ideal for chronic infusion or sampling, this assembly provides a reliable, closed-system interface to maintain aseptic conditions throughout long-term studies.

Features

  • Catheter Material: 3Fr Polyurethane
  • Connector: 22ga stainless steel
  • Animal Species: Rat
  • Compatibility: 1-channel VAB™ / PinPort™
  • Application: Chronic infusion / sampling
  • Configuration: Pre-attached connector

Catalog No. NC3594809 Supplier Instech Supplier No. C30PUBFV2208
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech C30PUBFV2208 is a 3Fr polyurethane (PU) vascular catheter for rats, featuring a pre-attached 22ga stainless steel connector. This design allows for direct, secure attachment to one-channel Vascular Access Buttons™ or PinPorts™, streamlining surgical procedures. The polyurethane material offers high biocompatibility, reducing vessel irritation and extending catheter patency. Ideal for chronic infusion or sampling, this assembly provides a reliable, closed-system interface to maintain aseptic conditions throughout long-term studies.

Features

  • Catheter Material: 3Fr Polyurethane
  • Connector: 22ga stainless steel
  • Animal Species: Rat
  • Compatibility: 1-channel VAB™ / PinPort™
  • Application: Chronic infusion / sampling
  • Configuration: Pre-attached connector

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.