Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Catheter for rat jugular vein, PU 3Fr 10cm, round tip, collar @ 1.0cm. Fits 22ga.
SDP

Catalog No. NC1553559
Encompass

Instech C30PU-RJV1307 is a medical-grade polyurethane catheter for rat jugular vein access. Its 3Fr diameter is specially extruded for a perfect fit with 22ga devices, including Vascular Access Buttons™ (VAB™) and PinPorts™. The catheter features a silicone collar 1.0cm from the rounded tip to facilitate secure anchoring while minimizing vessel trauma. Each unit is manufactured in a clean room to ensure high quality and biocompatibility for research applications.

Features

  • Type: rat jugular vein catheter
  • Compatibility: 22ga PinPorts™ and VAB™
  • Functions: reliable vascular access
  • Application: rat jugular vein catheterization
  • Quantity: sold individually (min. order 5)
  • Sterility: supplied sterile (EtO)
  • Material: medical grade polyurethane (3Fr)
  • Tip style: rounded tip
  • Total length: 10 cm
  • Collar location: 1.0 cm from tip
  • Dead volume: 30 µL

Catalog No. NC1553559 Supplier Instech Supplier No. C30PURJV1307
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Instech C30PU-RJV1307 is a medical-grade polyurethane catheter for rat jugular vein access. Its 3Fr diameter is specially extruded for a perfect fit with 22ga devices, including Vascular Access Buttons™ (VAB™) and PinPorts™. The catheter features a silicone collar 1.0cm from the rounded tip to facilitate secure anchoring while minimizing vessel trauma. Each unit is manufactured in a clean room to ensure high quality and biocompatibility for research applications.

Features

  • Type: rat jugular vein catheter
  • Compatibility: 22ga PinPorts™ and VAB™
  • Functions: reliable vascular access
  • Application: rat jugular vein catheterization
  • Quantity: sold individually (min. order 5)
  • Sterility: supplied sterile (EtO)
  • Material: medical grade polyurethane (3Fr)
  • Tip style: rounded tip
  • Total length: 10 cm
  • Collar location: 1.0 cm from tip
  • Dead volume: 30 µL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.