Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Catheter for rat femoral vein, PU 3Fr 60cm, collar at 9, 6cm. Fits 22ga.
SDP

Catalog No. NC1694235
Encompass

The Instech C30PU-RFV1704 is a 3Fr polyurethane catheter for rat femoral vein access. It is 23.6 in (60 cm) long, ideal for extended fluid paths. The rounded distal tip reduces vessel irritation, while silicone collars at 2.4 in (6 cm) and 3.5 in (9 cm) from the tip ensure secure anchoring. The proximal end fits 22ga (22-gauge) connectors like PinPorts™ for a reliable closed system. Each catheter is EtO sterilized and individually packaged for surgical use.

  Features

  • Vessel: Rat femoral vein
  • Material: 3Fr Polyurethane
  • Length: 23.6 in (60 cm)
  • Anchoring: 2.4/3.5 in (6/9 cm)
  • Connection: 22ga compatible
  • Dead Volume: ~190 µL

Catalog No. NC1694235 Supplier Instech Supplier No. C30PURFV1704
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech C30PU-RFV1704 is a 3Fr polyurethane catheter for rat femoral vein access. It is 23.6 in (60 cm) long, ideal for extended fluid paths. The rounded distal tip reduces vessel irritation, while silicone collars at 2.4 in (6 cm) and 3.5 in (9 cm) from the tip ensure secure anchoring. The proximal end fits 22ga (22-gauge) connectors like PinPorts™ for a reliable closed system. Each catheter is EtO sterilized and individually packaged for surgical use.

  Features

  • Vessel: Rat femoral vein
  • Material: 3Fr Polyurethane
  • Length: 23.6 in (60 cm)
  • Anchoring: 2.4/3.5 in (6/9 cm)
  • Connection: 22ga compatible
  • Dead Volume: ~190 µL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.