Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Caulking Tool
SDP

Catalog No. 19173537 Shop All Ampco Metal Inc. Products
Catalog No. 19-173-537 Supplier Ampco Supplier No. 41032
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant tool. Made in the United Kingdom.

  • Hexagonal bronze bar with flat tip
  • Metric tip height (a): 3 mm
  • Metric flat tip width (b): 33 mm
  • Metric bar height (s): 19 mm
  • Metric length: 230 mm
  • Metric weight: 410 g
  • English tip height (a): 1/8 in.
  • English flat tip width (b): 1 and 1/4 in.
  • English bar height (s): 3/4 in.
  • English length: 9 in.
  • English weight: 0.90 lb.

Specifications

Product Type Caulking Tool
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.