Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Cautery Pens, Low Temperature
SDP

Catalog No. 10001035 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Elongated fine tip
Fine tip
Micro fine tip
Temperature (Metric) Range:
454°C
593°C
Adjustable, 371°C to 649°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Temperature (Metric) Range
10-001-035 Elongated fine tip 593°C
10-001-019 Micro fine tip 454°C
10-001-034 Fine tip Adjustable, 371°C to 649°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-001-035 Supplier Stoelting™ Supplier No. 59119
Add to Cart
Add to Cart

Stoelting™ Low Temp Cautery Pens offer a variety of low temperatures and fine tips, assuring surgeons of precise pinpoint hemostasis.

  • Patented Aaron RAM™ cauteries
  • Four-year shelf-life
  • All disposable cauteries are individually packaged sterile
  • Model 59015 has one-year shelf-life due to AAA batteries

Specifications

For Use With (Application) Neuroscience
Temperature (Metric) Range 593°C
Model Elongated fine tip
Includes 10/Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.