Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metrex CaviWipes 2.0

Catalog No. 22998810
Change view
Click to view available options
Length (English):
6 in.
9 in.
Width (English):
6.75 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22-998-810 9 in. 12 in.
22-998-811 6 in. 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-998-810 Supplier Metrex Supplier No. 141150
Add to Cart
Add to Cart
This item is not returnable. View return policy

With efficacy claims against 60 pathogens, CaviWipes 2.0 is optimized to meet your needs today and in the future by fully qualifying for the EPA's rigorous Emerging Viral Pathogen Claim, and is on EPA List Q.

  • Enhanced Efficacy Claims: 60 Pathogens-Effective against over 60 pathogens including SARS-CoV-2, Candida auris and 11 MDROs (Multidrug Resistant Organisms), for added confidence in preventing healthcare-associated infections
  • 2-Minute Contact Time: 2-minute universal contact time for bacteria, viruses, and pathogenic fungi
  • 1-Step Wipe: 1-step cleaning/disinfecting
  • Excellent Material Compatibility: Similar to CaviWipes™ original formula, compatible with hard, non-porous surfaces commonly used in clinical settings
  • Fully Qualified for the Emerging Viral Pathogen Claim: Qualifies for the EPA's Emerging Viral Pathogens claim for all virus types (enveloped, large and small nonenveloped viruses) to meet current and potentially future infection prevention needs.

Specifications

Product Type Disinfectant Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Description CaviWipes 2.0, XL Size
Packaging Quantity 65/Cs.
Sterility Non-sterile
pH Range 6.5 to 8.5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.