Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metrex CaviWipes HP

Catalog No. 22998809
Change view
Click to view available options
Dimensions (L x W):
6 x 6.75 in.
9 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-998-809 9 x 12 in.
22-998-806 6 x 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-998-809 Supplier Metrex Supplier No. 161150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CaviWipes HP provides a fast 1-minute universal contact time from an alcohol-free hydrogen peroxide formulation that fully qualifies for the EPA’s rigorous Emerging Viral Pathogen Claim. The high performance disinfection protocol offered by CaviWipes HP protects both patients and staff.

  • Simple Disinfection Protocol: universal 1-minute contact time against all listed pathogens
  • Alcohol-Free: Better efficacy than alcohol-based products
  • Fast: 1-step and 1-minute universal contact time reduces waiting time for disinfection and increases staff efficiency
  • Effective against all 50 listed pathogens including MDRO's (Multidrug-Resistant Organisms)
  • Qualified for the EPA's rigorous Emerging Viral Pathogen claim, protecting you against future pathogens as well

Specifications

Product Type Disinfectant Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Description CaviWipes HP, XL Size
Dimensions (L x W) 9 x 12 in.
Packaging Quantity 65/Cs.
Sterility Non-sterile
pH Range >2.1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.